The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EGE3040FFG
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
EGE3040FFG
Product Description
Circuit Breaker, 3-P, 40A/480V,
Specifications
Specifications
Poles
3
Current Rating
40 A
Max Voltage
480 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
IEC Standard
60947-2
kAIC @ 240 VAC
35
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
EGH3060FFG
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
EGH3060FFG
Product Description
CIRCUIT BREAKER, 3-P, 60A/600V
Specifications
Specifications
Poles
3
Current Rating
60 A
Max Voltage
480 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
IEC Standard
60947-2
kAIC @ 240 VAC
100
kAIC @ 480 VAC
65
kAIC @ 600 VAC
25
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
EGH3125FFG
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
EGH3125FFG
Product Description
CIRCUIT BREAKER, 3-P, 125A/600V
Specifications
Specifications
Poles
3
Current Rating
125 A
Max Voltage
480 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
IEC Standard
60947-2
kAIC @ 240 VAC
100
kAIC @ 480 VAC
65
kAIC @ 600 VAC
25
Terminal Type
Box Terminal
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3070CT
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
3
Current Rating
70 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3175S42
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3175S42
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
3
Current Rating
175 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3175S45
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3175S45
Product Description
3P 175A J GENERATOR BKR W/ 12-24
Specifications
Specifications
Poles
3
Current Rating
175 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3200M01
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3200M01
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
3
Current Rating
200 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3200S42
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3200S42
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
3
Current Rating
200 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3225A05S41
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3225A05S41
Product Description
JG 3P 225A W/1A/1B AUX SW RH & ST
Specifications
Specifications
Poles
3
Current Rating
225 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
JG3225B05S41
Cutler Hammer, Div of Eaton Co Circuit Breakers, G Series
MFG Item Number
JG3225B05S41
Product Description
JG 3P 225A W/1M/1B AL SW RH & ST
Specifications
Specifications
Poles
3
Current Rating
225 A
Max Voltage
600 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
UL Standard
489
CSA Standard
22.2
kAIC @ 480 VAC
14
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Cutler Hammer, Div of Eaton Co
Product Series
G
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved